Motion
PTW2000

ENERPAC
PTW2000

Torque Wrench - Pneumatic, 1 in Drive, 500 to 2000 ft-lbs, Length: 11.2600 in, 286 mm
MI ITEM #07488723
MFR #PTW2000
Price$17,924.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PTW2000

Torque Wrench - Pneumatic, 1 in Drive, 500 to 2000 ft-lbs, Length: 11.2600 in, 286 mm
MI ITEM #07488723
MFR #PTW2000

Mfr description
PTW2000 PNEUMATIC TORQUE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,924.97/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    11.2600 in, 286 mm
  • Shipping Weight
    38.4 lbs
  • Single Part Length
    11.2600 in, 286 mm
  • Tool Weight
    19.5 lbs, 8.8 kg
  • Weight
    19.5 lbs, 8.8 kg

Details

  • Additional Information
    Applications: Torque, Product Line: Bolting Tools
  • Certification
    Calibration Certificate
  • Description
    Pneumatic Torque Wrench.
  • Drive Shape
    Square
  • Features
    Calibration certificate, Ergonomic, low vibration design, High speed continuous rotation, Low friction planetary gearbox, Low noise air motor, Standard reaction arm
  • Head Style
    Square Drive
  • Maximum Torque
    2000 ft-lbs, 2712 N-m
  • Minimum Torque
    500 ft-lbs, 678 N-m
  • Tool Type
    Pneumatic
  • Torque Range (ft-lbs)
    500 to 2000 ft-lbs
  • Torque Range (in-lbs)
    6000 to 24000 in-lbs
  • Torque Range (N-m)
    678 to 2712 N-m
  • Traceability Certification Included
    Yes
  • Wrench Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)