Motion
W2204X

ENERPAC
W2204X

W2204X HEX CASSETTE, 57MM [2-1/4"]
MI ITEM #07488808
MFR #W2204X
Price$4,382.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
W2204X

W2204X HEX CASSETTE, 57MM [2-1/4"]
MI ITEM #07488808
MFR #W2204X

Mfr description
W2204X HEX CASSETTE, 57MM [2-1/4"]
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,382.74/each

Specifications

Dimensions

  • Overall Length
    5.8300 in | 148 mm
  • Size
    2-1/4 in
  • Weight
    4.94 lbs

Details

  • Maximum Torque
    2040 ft-lbs
  • Maximum Torque Output
    2040 ft-lbs
  • Type
    Cassette

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)