Motion
W2206X

ENERPAC
W2206X

Torque Wrench - Hydraulic, 2-3/8 in Drive, 2040 ft-lbs, ±3 % Accuracy
Mi Item #07488810
MFR #W2206X
Price$4,573.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
W2206X

Torque Wrench - Hydraulic, 2-3/8 in Drive, 2040 ft-lbs, ±3 % Accuracy
Mi Item #07488810
MFR #W2206X

Mfr description
W2206X HEX CASSETTE, 60MM [2-3/8"]
  • Full range of interchangeable hexagon cassettes provide maximum versatility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,573.30/each

Specifications

Dimensions

  • Drive Size
    2-3/8 in
  • Overall Height Or Width
    7.3800 in, 187 mm
  • Tool Weight
    8.47 lbs, 3.8 kg
  • Weight
    4.72 lbs

Details

  • Accuracy
    ±3 %
  • Additional Information
    ATEX Declared: Yes, Calibration Certificate: Included, Nose Radius: 46.5 mm
  • Body Material
    Steel
  • Certification
    ATEX, CE, Calibration Certificate
  • Description
    W4206X, W4000X Imperial or Metric Cassette, 2 3/8 in / 60 mm Hexagon Size.
  • Drive Shape
    Hexagon
  • Features
    Constant torque output, Fast release, Low Profile
  • Head Style
    Interchangeable Head
  • Hex / Head Range
    2.3750 in, 60 mm
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Torque
    4175, 5661 N-m
  • Minimum Torque
    418, 566 N-m
  • Ratcheting Head
    Ratchet
  • Tool Type
    Hydraulic
  • Torque Range (ft-lbs)
    2040 ft-lbs
  • Torque Range (in-lbs)
    24480 in-lbs
  • Torque Range (N-m)
    566 to 5661 N-m
  • Traceability Certification Included
    Yes
  • UPC_NO
    6.62005383337E11
  • Wrench Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)