Motion
W4207X

ENERPAC
W4207X

W4207X W4000X HEX CASSETTE, 62MM
Mi Item #07488830
MFR #W4207X
Price$7,045.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
W4207X

W4207X W4000X HEX CASSETTE, 62MM
Mi Item #07488830
MFR #W4207X

Mfr description
W4207X W4000X HEX CASSETTE, 62MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,045.94/each

Specifications

Dimensions

  • Overall Length
    8.9600 in | 228 mm
  • Weight
    8.96 lbs

Details

  • Maximum Torque
    4175 ft-lbs
  • Maximum Torque Output
    4175 ft-lbs
  • Minimum Torque
    418 ft-lbs
  • Torque Range
    418-4175 ft-lbs
  • Type
    Cassette
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)