1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
W4000X
W4000X TORQUE WRENCH DRIVE - MAX. 4175 FT.LBS/5661
MI ITEM #
07488847
MFR #
W4000X
List Price
$8,007.36
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrench Accessories
ENERPAC W4000X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
W4000X
W4000X TORQUE WRENCH DRIVE - MAX. 4175 FT.LBS/5661
MI ITEM #
07488847
MFR #
W4000X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,007.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
W4000X LOW PROFILE TORQUE WRENCH DRIVE
Specifications
Type
Cassette
Torque Range
418-4175 ft-lbs
Weight
8.96 lbs
Overall Length
8.9600 in | 228 mm
Maximum Torque Output
2040 ft-lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data