1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
S1500X
S1500X SQ DR TORQUE WRENCH 3/4" - MAX. 1440 FT.LBS
MI ITEM #
07488889
MFR #
S1500X
Price
$9,293.35
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrench Accessories
ENERPAC S1500X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
S1500X
S1500X SQ DR TORQUE WRENCH 3/4" - MAX. 1440 FT.LBS
MI ITEM #
07488889
MFR #
S1500X
Mfr description
S1500X SQUARE DRIVE TORQUE WRENCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,293
.35
/each
Add to Cart
Specifications
Dimensions
Overall Length
5.3500 in | 136 mm
Weight
7 lbs
Details
Maximum Torque
1440 ft-lbs
Maximum Torque Output
1440 ft-lbs
Minimum Torque
144 ft-lbs
Type
Drive
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items