Motion
W15000X

ENERPAC
W15000X

W15000X TORQUE WRENCH DRIVE - MAX. 15.330 FT.LBS/2
MI ITEM #07488891
MFR #W15000X
Price$10,892.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
W15000X

W15000X TORQUE WRENCH DRIVE - MAX. 15.330 FT.LBS/2
MI ITEM #07488891
MFR #W15000X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,892.44/each

Specifications

Dimensions

  • Overall Length
    9.9600 in | 253 mm
  • Weight
    10.72 lbs

Details

  • Maximum Torque
    15330 ft-lbs
  • Maximum Torque Output
    15330 ft-lbs
  • Minimum Torque
    1533 ft-lbs
  • Type
    Drive

Overview

Mfr description
W15000X LOW PROFILE TORQUE WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought