Motion
S3000PX

ENERPAC
S3000PX

Torque Wrench - Hydraulic, 1 in Drive, 323 to 3225 ft-lbs, ±3 % Accuracy, Length: 6.8100 in, 173 mm
MI ITEM #07488935
MFR #S3000PX
Price$11,419.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
S3000PX

Torque Wrench - Hydraulic, 1 in Drive, 323 to 3225 ft-lbs, ±3 % Accuracy, Length: 6.8100 in, 173 mm
MI ITEM #07488935
MFR #S3000PX

Mfr description
S3000PX W/ PROSERIES SWIVEL (TSP100A)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,419.55/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Height Or Width
    6.0400 in, 153 mm
  • Overall Length
    6.8100 in, 173 mm
  • Shipping Weight
    21.4 lbs
  • Single Part Length
    6.8100 in, 173 mm
  • Single Part Width
    3.0700 in
  • Tool Weight
    12.3 lbs, 5.6 kg
  • Tool Width
    3.0700 in
  • Weight
    12.3 lbs, 5.6 kg

Details

  • Accuracy
    ±3 %
  • Additional Information
    Rotation Angle: 35°, 69 bar, 690 bar, Manifold: TSP300, Minimum Torque Rated At: 1000 psi, Nominal Torque Rated At: 10,000 psi
  • Body Material
    Steel
  • Description
    Hydraulic Torque Wrench with Pro Series Swivel.
  • Direction Of Operation
    Reversible
  • Drive Shape
    Square
  • Features
    35° rotation angle, 360° click-on reaction arm, Compact, high-strength uni-body construction, Push button square drive release, Rapid return stroke, Quick release lever, TSP300 manifold, Tough manifold design
  • Handle Type
    Robust handle
  • Head Style
    Square Drive
  • Material
    Steel
  • Maximum Torque
    3225 ft-lbs, 4373 N-m
  • Minimum Torque
    323 ft-lbs, 437 N-m
  • Ratcheting Head
    Ratchet
  • Tool Type
    Hydraulic
  • Torque Range (ft-lbs)
    323 to 3225 ft-lbs
  • Torque Range (in-lbs)
    3876 to 38700 in-lbs
  • Torque Range (N-m)
    437 to 4373 N-m
  • Wrench Type
    Hydraulic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)