Motion
S11000X

ENERPAC
S11000X

Torque Wrench - Hydraulic, 1-1/2 in Drive, 1118 to 11175 ft-lbs, ±3 % Accuracy, Length: 8.9800 in, 228 mm
MI ITEM #07489008
MFR #S11000X
Price$25,869.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
S11000X

Torque Wrench - Hydraulic, 1-1/2 in Drive, 1118 to 11175 ft-lbs, ±3 % Accuracy, Length: 8.9800 in, 228 mm
MI ITEM #07489008
MFR #S11000X

Mfr description
S11000X SQUARE DRIVE TORQUE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,869.85/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Height Or Width
    8.4800 in, 215 mm
  • Overall Length
    8.9800 in, 228 mm
  • Shipping Weight
    46.8 lbs
  • Single Part Length
    8.9800 in, 228 mm
  • Single Part Width
    6.6500 in
  • Tool Weight
    34.7 lbs, 15.7 kg
  • Tool Width
    6.6500 in
  • Weight
    34.7 lbs, 15.7 kg

Details

  • Accuracy
    ±3 %
  • Additional Information
    ATEX Certified: Yes, Calibration Certificate: Included, Minimum Torque Rated At: 1000 psi, Nominal Torque Rated At: 10,000 psi
  • Body Material
    Steel
  • Certification
    ATEX, CE, Calibration Certificate
  • Description
    Square Drive Hydraulic Torque Wrench.
  • Direction Of Operation
    Reversible
  • Drive Shape
    Square
  • Features
    360 °click-on reaction arm, ATEX certified, Calibration Certificate, Push button square drive release
  • Handle Type
    Robust handle
  • Head Style
    Square Drive
  • Material
    Steel
  • Maximum Torque
    11175, 15151 N-m
  • Minimum Torque
    1118, 1515 N-m
  • Ratcheting Head
    Ratchet
  • Tool Type
    Click
  • Torque Range (ft-lbs)
    1118 to 11175 ft-lbs
  • Torque Range (in-lbs)
    13416 to 134100 in-lbs
  • Torque Range (N-m)
    1515 to 15151 N-m
  • Traceability Certification Included
    Yes
  • Wrench Type
    Hydraulic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)