Specifications
Dimensions
- Drive Size1-1/2 in
- Shipping Weight44.55 lbs
- Tool Weight34.7 lbs, 15.8 kg
- Weight34.7 lbs, 15.8 kg
Details
- Accuracy±3 %
- Additional InformationMinimum Torque Rated At: 1000 psi 69 bar, Nominal Torque Rated At: 10,000 psi 690 bar, Swivel Manifold: TSP300
- Body MaterialSteel
- DescriptionHydraulic Torque Wrench with Pro Series Swivel.
- Direction Of OperationReversible
- Drive ShapeSquare
- Features35° rotation angle, 360° click-on reaction arm, Compact, high-strength uni-body construction, Push button square drive release, Quick release lever, Rapid return stroke, TSP300 tilt and swivel manifold, Tough manifold design
- Handle TypeRobust handle
- Head StyleSquare Drive
- MaterialSteel
- Maximum Torque11175, 15151 N-m
- Minimum Torque1118, 1516 N-m
- Ratcheting HeadRatchet
- Tool TypeAdjustable
- Torque Range (ft-lbs)1118 to 11175 ft-lbs
- Torque Range (in-lbs)13416 to 134100 in-lbs
- Torque Range (N-m)1516 to 15151 N-m
- Wrench TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)