Motion
200J8
Micro V-Belt - J Belt Section:, 8 Ribs, 20 in Overall Length, V-Ribbed
MI ITEM #07489409
MFR #200J8
Your Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 8 Ribs, 20 in Overall Length, V-Ribbed
MI ITEM #07489409
MFR #200J8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.72/each(List $30.91)

Overview

Mfr description
200J8 Vee-Rib Belt

Specifications

  • Section
    J
  • Overall Length
    20 in
  • Number Of Ribs
    8
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    200J8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text