Overview
Mfr description
SUCTT206-20 TAKE UP BEARING
Specifications
- Type Of BearingBall Bearing
- Bore Diameter1-1/4 in
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067513722
- Weight0.65 lbs
- Bearing TypeNormal Duty
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data