Motion
1272736

HYDAC CORP
1272736

0330 D 010 BN/AM
Mi Item #07489643
MFR #1272736
Price$189.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1272736

0330 D 010 BN/AM
Mi Item #07489643
MFR #1272736

Mfr description
0330D010BN/AM FILTER 1272736
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.57/each

Specifications

Details

  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Material
    Microglass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)