Specifications
Details
- ApplicationMining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
- Bearing Life At Rated Pressure8000 hours
- Cold Start Temperature Limit104 °C
- Controller TypePressure And Flow Compensator With Bleed Down Orifice
- Displacement98.3 cc/rev
- End Cover MaterialDuctile Iron
- Fluid CleanlinessISO 18/13
- Fluid CompSAE J183 FEB80
- Housing MaterialCast Iron
- Maximum Case Pressure350 bar
- Maximum Input Speed2400 rpm
- Noise Level64 decibel
- Peak Pressure350 bar
- Shaft RotationLeft
- Trade Name/NumberPVM Series
Overview
Mfr description
123AL01636A PUMP
- 50% less noise
- Outstanding performance
- Pro-FX ready