Motion
CF600-6CS
6 ID CS Crimp Style Ferrule 7.125 ID, 6-61/64
Mi Item #07490025
MFR #CF600-6CS
Price$96.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ID CS Crimp Style Ferrule 7.125 ID, 6-61/64
Mi Item #07490025
MFR #CF600-6CS

Mfr description
CF600-6CS KING CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.47/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    4.56 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    King Crimp Cam & Groove, King Crimp ST Nipple
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Ferrule
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)