Motion
CRPS-PN205

SEALMASTER
CRPS-PN205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, 316 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07490030
MFR #CRPS-PN205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPS-PN205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, 316 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07490030
MFR #CRPS-PN205

Mfr description
CRPS-PN205 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    3.7500 to 4.5000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    25 mm
  • Overall Height
    2.8125 in
  • Overall Length
    5.5000 in
  • Weight
    1.57 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    NLGI 2 NSF H1 Food Grade
  • Lubrication Type
    Lubrication Fitting
  • Material Grade
    316SS
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Replacement Bearing
    PN-205
  • Seal Type
    High Performance Triple Lip Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)