Motion
CRPS-PN208

SEALMASTER
CRPS-PN208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07490032
MFR #CRPS-PN208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPS-PN208

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07490032
MFR #CRPS-PN208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRPS-PN208 PIL BLK
  • High Performance Seal
  • Lithium Complex

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    4.8750 to 5.8750 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    High Performance Seal
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.9375 in
  • Overall Length
    7.2500 in
  • Base Width
    2.1250 in
  • Overall Width
    1.9375 in
  • Finish Coating
    Phosphorus Nickel Plated
  • Insert Material
    52107 Bearing Steel
  • Bolt Size
    0.5000 in
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    7340 lbf
  • Max Rpm
    1750 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    CRPS-PN
  • Replacement Bearing
    PN-208
  • UPC_NO
    662461347607
  • Bearing Material
    52100 Steel
  • Manufacturer Catalog Number
    712566
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461347607
  • Weight
    4.5 lbs
  • Features & Benefits
    • High Performance Seal • Lithium Complex
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text