Motion
CRPS-PN210T

SEALMASTER
CRPS-PN210T

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, High Strength Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07490048
MFR #CRPS-PN210T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPS-PN210T

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, High Strength Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07490048
MFR #CRPS-PN210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRPS-PN210T PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    50 mm
  • Bolt Center To Center Length
    6.0000 to 6.5000 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    High Performance Triple Lip Seal
  • Housing Material
    High Strength Composite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.5625 in
  • Overall Length
    8.1250 in
  • Base Width
    2.3750 in
  • Bolt Size
    0.6250 in
  • Max Operating Temperature
    220 °F
  • Radial Dynamic Load Capacity
    7889 lbf
  • Lubricant
    NLGI 2 NSF H1 Food Grade
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Replacement Bearing
    PN-210T
  • Insert Bearing Type
    Ball Bearing
  • Weight
    7.9 lbs
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text