Motion
CRFS-PN212

SEALMASTER
CRFS-PN212

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
MI ITEM #07490055
MFR #CRFS-PN212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFS-PN212

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
MI ITEM #07490055
MFR #CRFS-PN212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    60 mm
  • Overall Height  
    3.7969 in
  • Overall Length Diameter  
    6.8750 in
  • Weight
    12 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11789 lbf
  • Replacement Bearing
    PN-212
  • Seal Type
    High Performance Triple Lip seal
  • Series
    CRFS
  • Type Of Bearing
    Ball

Overview

Mfr description
CRFS-PN212 4 BOLT FLG
  • High phosphorus, electroless nickel-coated steel insert with patented seal technology
  • High-performance triple lip seal
  • Stainless flingers and FKM lip materials provide a strong contaminant resistance
  • Specially engineered for industries with corrosive washdown environments such as food and beverage, pharmaceuticals and chemical processing
  • Setscrews are 300 series stainless steel
  • 120° spaced, balanced three-point contact minimizes inner ring distortion vibration, reduces noise and improves reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought