Motion
CRPC-PN24T

SEALMASTER
CRPC-PN24T

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07490083
MFR #CRPC-PN24T
Price$553.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPC-PN24T

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07490083
MFR #CRPC-PN24T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$553.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2.1250 in
  • Bolt Center To Center Length
    5.0625 to 5.6875 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    4.0156 in
  • Overall Length
    7.2500 in
  • Overall Width
    1.9375 in
  • Weight
    2.5 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • High Performance Seal • Lithium Complex
  • Finish Coating
    Phosphorus Nickel Plated
  • Housing Material
    Composite
  • Insert Material
    52104 Bearing Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    712606
  • Manufacturer Upc Number
    662461347751
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1750 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7340 lbf
  • Replacement Bearing
    PN-24T
  • Seal Type
    High Performance Seal
  • Series
    CRPC-PN
  • UPC_NO
    662461347751

Overview

Mfr description
CRPC-PN24T PIL BLK
  • High Performance Seal
  • Lithium Complex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought