Motion
CRFC-PN20T

SEALMASTER
CRFC-PN20T

Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
MI ITEM #07490092
MFR #CRFC-PN20T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFC-PN20T

Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip seal Seal
MI ITEM #07490092
MFR #CRFC-PN20T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/4 in
  • Overall Height  
    2.6719 in
  • Overall Length Diameter  
    4.8281 in
  • Weight
    2.21 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubricant
    NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    0 to 150 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    PN-20T
  • Seal Type
    High Performance Triple Lip seal
  • Series
    CRFC
  • Type Of Bearing
    Ball

Overview

Mfr description
CRFC-PN20T 4 BOLT FLG
  • High phosphorus, electroless nickel-coated steel insert with patented seal technology
  • High performance triple lip seal
  • Combination of stainless flingers and FKM lip materials provides a strong contaminant resistance
  • Specially engineered for industries with corrosive wash down environments such as food and beverage, pharmaceuticals and chemical processing
  • Skwezloc is a concentric collar clamp design that results in near perfect concentricity of the shaft to bearing bore and maintains near perfect ball path roundness, while reducing fretting corrosion
  • Eliminates the shaft damage of set screw locking, and minimizes bearing induced vibration for smoother, quieter operation
  • Collar is fluoropolymer coated with an Endurion™ coated TORX® head cap screw that outlasts stripping 12 times longer than hex head cap screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought