1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
64411067
644.110.67 RED BLINKING.STACK LIGHT
MI ITEM #
07490778
MFR #
64411067
Your Price
$126.10
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 64411067
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
64411067
644.110.67 RED BLINKING.STACK LIGHT
MI ITEM #
07490778
MFR #
64411067
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$126.10
/each
(List
$145.01
)
Qty
Add to Cart
Overview
Mfr description
644.110.67 RED BLINKING.STACK LIGHT
Specifications
Color
Red
Diameter
70 mm
Height
66 mm
Spec Sheet
Click here
Voltage
115 V
Weight
74 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data