Motion
239/630-B-K-MB-T52BW-C3

FAG (SCHAEFFLER)
239/630-B-K-MB-T52BW-C3

Spherical Roller Bearing - 630 mm ID, 850 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07490891
MFR #239/630-B-K-MB-T52BW-C3
Your Price$100,075.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/630-B-K-MB-T52BW-C3

Spherical Roller Bearing - 630 mm ID, 850 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07490891
MFR #239/630-B-K-MB-T52BW-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100,075.28/each(List $125,094.11)

Overview

Mfr description
239/630-B-K-MB-T52BW-C3 SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    740 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    5 mm
  • Series
    239
  • Weight
    600.759 lbs
  • Maximum Speed
    740 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 239..-B-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text