Motion
00118ES1RFD143T-S

WEG ELECTRIC CORP
00118ES1RFD143T-S

1800 rpm, 1 ph, 115/230 V, 143/5T Frame, TEFC Enclosure
MI ITEM #07490940
MFR #00118ES1RFD143T-S
Price$634.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118ES1RFD143T-S

1800 rpm, 1 ph, 115/230 V, 143/5T Frame, TEFC Enclosure
MI ITEM #07490940
MFR #00118ES1RFD143T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$634.10/each

Specifications

Dimensions

  • Frame Size
    143/5T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Product Type
    Farm Duty Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
00118ES1RFD143T-S 1 1800 115/230 143T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought