Specifications
Dimensions
- Bore Diameter3 in
- Stroke400 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCQ8C300-400M CYL, COMPACT, DBL ACT