Specifications
Dimensions
- Body Size40
- Port Size1/2 NPT
- Weight443 g
Details
- Bowl MaterialMetal Bowl
- Drain MethodManual
- Drain TypeManual
- Filter TypeModular Style Filter
- Port GenderFemale
- SeriesAF-A
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)