Motion
HD406DN 5/8"X100'HD HI-LIN TA

Lufkin - Tape Measure
HD406DN 5/8"X100'HD HI-LIN TA

Tape Measure - 100 ft Blade Length, 5/8 in Blade Width, White Blade Color
Mi Item #07491278
MFR #HD406DN 5/8"X100'HD HI-LIN TA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
HD406DN 5/8"X100'HD HI-LIN TA

Tape Measure - 100 ft Blade Length, 5/8 in Blade Width, White Blade Color
Mi Item #07491278
MFR #HD406DN 5/8"X100'HD HI-LIN TA

Mfr description
HD406DN 5/8"X100'HD HI-LIN TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    5/8 in
  • Graduation
    1/10, 1/100 in, 1

Details

  • Blade Color
    White
  • Blade Material
    Fiberglass
  • Case Material
    Vinyl Clad Steel
  • Color
    Brown
  • Finish Coating
    Chrome
  • Graduation Style
    Inch
  • PSC Code
    5210
  • UPC_NO
    037103293534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)