Motion
K4F6
1/2 ISO-A PLUG, 3/4 F-NPTF STEEL
Mi Item #07491580
MFR #K4F6
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 ISO-A PLUG, 3/4 F-NPTF STEEL
Mi Item #07491580
MFR #K4F6

Mfr description
K4F6 DQC K-SERIES ISO-A 5600
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Details

  • Flow Rate
    12 gpm
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)