1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
1020604C
Hose Barb End - 3/8" Hose ID x 1/4" NPTF Brass
Mi Item #
07491927
MFR #
1020604C
Price
$2.49
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DIXON VALVE & COUPLING CO 1020604C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
1020604C
Hose Barb End - 3/8" Hose ID x 1/4" NPTF Brass
Mi Item #
07491927
MFR #
1020604C
Mfr description
1020604C MALE NPT X HOSE BARB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.49
/each
Add to Cart
Specifications
Dimensions
Hex Size
9/16 in
Hose Inside Diameter
3/8 in
Overall Length
1.7600 in
Thread Size
1/4
Weight
0.05 lbs
Details
Connection Type
Barbed
Material
Brass
Thread Type
NPTF Male
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items