Motion
1040612C
3/8" Hose ID x 3/4" NPTF Solid Female Insert, Bras
MI ITEM #07492047
MFR #1040612C
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hose ID x 3/4" NPTF Solid Female Insert, Bras
MI ITEM #07492047
MFR #1040612C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.55/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Weight
    0.2 lbs

Details

  • Additional Details
    Dryseal
  • Application
    Standard hose fittings
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Shape
    Straight
  • Material
    Brass
  • Product Types
    Hose Barb
  • Style
    Straight
  • Thread Type
    NPTF
  • Type
    Female NPTF x Hose Barb

Overview

Mfr description
1040612C FEMALE NPT X HOSE BARB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought