Motion
PF2W504T-N03
Digital Flow Switch for Water
Mi Item #07492242
MFR #PF2W504T-N03
Price$478.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Flow Switch for Water
Mi Item #07492242
MFR #PF2W504T-N03

Mfr description
PF2W504T-N03 DIGITAL FLOW SWITCH FOR
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4 (flow range dependent)
  • Temperature rating: 0-90°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.89/each

Specifications

Dimensions

  • Port Size
    NPT 3/8
  • Weight
    660 g

Details

  • Country of Origin
    JP
  • Series
    PF2W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)