Motion
10 99 i220

KNIPEX
10 99 i220

8 3/4" Ear Clamp Pliers with Front and Side Jaws
MI ITEM #07492319
MFR #10 99 i220
Price$36.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
10 99 i220

8 3/4" Ear Clamp Pliers with Front and Side Jaws
MI ITEM #07492319
MFR #10 99 i220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.65/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    8 3/4 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    8 3/4 in.
  • Shipping Weight
    0.81 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 3/4 in.
  • Single Part Width
    8 3/4 in.
  • Storage Dimension Height
    1.0 in. in
  • Storage Dimension Length
    9.3 in. in
  • Storage Dimension Width
    2.8 in.
  • Tool Weight
    0.76 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.76
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Ear Clamp Pliers with Front and Side Jaws
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221021917
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1

Overview

Mfr description
10 99 I220 EAR CLAMP PLIERS
  • For the simple and reliable mounting of 1-ear and 2-ear clamps (Oetiker® system or similar).
  • No damage to press points on the ear clamps.
  • Slim head permits good accessibility in confined areas.
  • Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems and compressors.
  • Durable and strong.
  • An additional side jaw for easy clamping at a 90˚ angle to ear clamp when space is limited.
  • High-grade special tool steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought