Overview
Mfr description
CDUJS16-30DM-M9PWM
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke30 mm
- Auto-SwitchM9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Cylinder SeriesCUJ
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- Number Of Auto Switches2
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data