Motion
AR-1625

MI Power
AR-1625

25 ft Extension Cord - 1 Outlet, 16/3, SJTW-A
MI ITEM #07492401
MFR #AR-1625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI Power
AR-1625

25 ft Extension Cord - 1 Outlet, 16/3, SJTW-A
MI ITEM #07492401
MFR #AR-1625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR-1625 25FT 16/3 SJTW-A EXT CORD ORANGE

Specifications

  • Cord Length
    25 ft
  • Number Of Outlets
    1
  • Wire Gauge Conductors
    16/3
  • Cord Type
    SJTW-A
  • Color
    Orange
  • Voltage
    125 V
  • Manufacturer Upc Number
    741761000006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text