1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI Power
AR-1610
10 ft Extension Cord - 1 Outlet, 16/3, SJTW OG
MI ITEM #
07492402
MFR #
AR-1610
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Extension Cords
MI Power AR-1610
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI Power
AR-1610
10 ft Extension Cord - 1 Outlet, 16/3, SJTW OG
MI ITEM #
07492402
MFR #
AR-1610
Mfr description
AR-1610 10FT 16/3 SJTW OG EXT CORD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
10 ft
Details
Color
Orange
Cord Type
SJTW OG
Manufacturer Upc Number
741761000013
Number Of Outlets
1
Voltage
125 V
Wire Gauge Conductors
16/3
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items