Specifications
Dimensions
- Body Size40
- Inlet Port Size3/8 in
- Port Size3/8
- Weight0.66 kg
Details
- Adjuster TypeKnob
- Backflow FunctionRelieving
- Inlet Port TypeNPT
- Outlet Port Thread TypeNPT
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)