Overview
Mfr description
CDQ2B16-15DMZ-J79L
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke15 mm
- Piston ActionDouble-Acting
- OptionsRod end male thread
- Auto-SwitchJ79 - Solid State, General Purpose, 2 Wire, Horizontal
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data