Motion
22332 MB C3

FAG (SCHAEFFLER)
22332 MB C3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open, C3
MI ITEM #07492545
MFR #22332 MB C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22332 MB C3

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Straight Bore, Open, C3
MI ITEM #07492545
MFR #22332 MB C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Manufacturer Upc Number
    4012801190251
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4012801190251

Overview

Mfr description
22332-MB-C3 DOUBLE ROW SPHERICAL ROLLER
  • Spherical roller bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages
  • The inner rings with cylindrical or tapered bores
  • Oil grooves and holes in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text