Motion
NCDGNN40-0500-M9PSAPC

SMC CORP OF AMERICA
NCDGNN40-0500-M9PSAPC

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #07492555
MFR #NCDGNN40-0500-M9PSAPC
List Price$205.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGNN40-0500-M9PSAPC

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #07492555
MFR #NCDGNN40-0500-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.65/each for your price

Overview

Mfr description
NCDGNN40-0500-M9PSAPC
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Lead Wire Length
    0.5 m Cord Length, M8-3 Pin Connector
  • Magnet
    Built-in
  • Hardware Type
    Front nose mount
  • Mounting Type
    Front nose mount
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text