Specifications
Dimensions
- Bore Diameter12 mm
- Stroke5 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- OptionsFood Grade Grease
- Product TypeCompact Air Cylinders
- SeriesNCQ2
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)