Motion
22332KEJW33

TIMKEN
22332KEJW33

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07492582
MFR #22332KEJW33
Price$7,198.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22332KEJW33

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07492582
MFR #22332KEJW33

Mfr description
22332KEJW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,198.20/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    114 mm
  • Weight
    105.58 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    087796027671
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796027671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)