Motion
1R160X180X60

NTN
1R160X180X60

Inner Ring
MI ITEM #07492601
MFR #1R160X180X60
Price$644.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R160X180X60

Inner Ring
MI ITEM #07492601
MFR #1R160X180X60

Mfr description
1R160X180X60 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.89/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter
    180 mm
  • Overall Width
    60 mm
  • Weight
    5.423 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R160X180X60 is an inner ring with a 160 mm bore diameter, 180 mm outside diameter, and 60 mm overall width, weighing 5.423 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359250695
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359250695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)