Motion
10144608

REXNORD INC
10144608

Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #07492603
MFR #10144608
Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10144608

Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #07492603
MFR #10144608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.86/each

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in

Details

  • Chain Material
    High Performance Brown
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running

Overview

Mfr description
10144608 HP820-6IN TABLETOP CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought