Motion
VQ4101-51-Q
VALVE, SOL
MI ITEM #07492737
MFR #VQ4101-51-Q
Price$65.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL
MI ITEM #07492737
MFR #VQ4101-51-Q

Mfr description
VQ4101-51-Q VALVE, SOL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.71/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)