Motion
AS1002F-02-J
AS1002F-02-J SPEED CONTROLLER, INLINE,
Mi Item #07492996
MFR #AS1002F-02-J
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS1002F-02-J SPEED CONTROLLER, INLINE,
Mi Item #07492996
MFR #AS1002F-02-J

Mfr description
AS1002F-02-J SPEED CONTROLLER, INLINE,
  • In-line, compact, one-touch fittings
  • Maximum operating pressure: 1 MPa
  • Applicable tube material: nylon, soft nylon, polyurethane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Input Port Size
    2 mm
  • Output Port Size
    2 mm
  • Tube Outside Diameter
    0.0787 in, 2 mm
  • Tube Size
    2 mm

Details

  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)