Motion
IPP20G
Round Shaft Pillow Block - Closed, 1.2500 in Shaft Diameter
Mi Item #07493082
MFR #IPP20G
Price$186.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 1.2500 in Shaft Diameter
Mi Item #07493082
MFR #IPP20G

Mfr description
IPP20G PLBLK 1.250 W/BALL BRG RESIN CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.08/each

Specifications

Dimensions

  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.2500 in

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Pillow Block Type
    Pillow Block Linear Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)