Motion
61463639635

NORTON ABRASIVES
61463639635

Aluminum Oxide Dressing Stick -
MI ITEM #07493464
MFR #61463639635
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463639635

Aluminum Oxide Dressing Stick -
MI ITEM #07493464
MFR #61463639635

Mfr description
61463639635 38-150-IV-BE ABRASIVES
  • Friable, white aluminum oxide abrasive with cool dressing action
  • The most versatile vitrified bond, especially engineered for toolroom/dressing applications
  • For dressing and cleaning resin and vitrified 80-120 grit cBN wheels, these sticks also work well for diamond wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.28/each

Specifications

Details

  • Grit Number
    150
  • Material
    Aluminum Oxide
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)