Specifications
Dimensions
- Port Size1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBody Ported
- SeriesVFS
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage110-120 V ac
Overview
Mfr description
VFN212N-3D-02N
- Port size: 1/4"
- Flow characteristics: P-<gt/>A: Cv 0.72; A-<gt/>R: Cv 1.38
- Power consumption: 1.8W
- Operating temperature: -10 to 60° C