1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
H 3130 L
Adapter Sleeve - 135 mm Bore Dia., M150x2 Thread Size
Mi Item #
07494036
MFR #
H 3130 L
Price
$1,312.50
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF H 3130 L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
H 3130 L
Adapter Sleeve - 135 mm Bore Dia., M150x2 Thread Size
Mi Item #
07494036
MFR #
H 3130 L
Mfr description
H 3130 L ADAPTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,312
.50
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
135 mm
Thread
Size
M150x2
Details
Product Type
Adapter Sleeves
Series
H
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items