Motion
90-5P15-1610
90-5P15-1610, Timing Pulley 1610
Mi Item #07494058
MFR #90-5P15-1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90-5P15-1610, Timing Pulley 1610
Mi Item #07494058
MFR #90-5P15-1610

Mfr description
90-5P15-1610 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    15 mm
  • Outside Diameter
    5.5938 in
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057813069
  • Material
    Ductile Iron
  • Number Of Teeth  
    90
  • Tooth Style
    5P
  • UPC_NO
    00195057813069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)